Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 20 ft.

  • Mfr # 403A0200K

  • Zoro # G7205663


product price: $38.89
/ea
Sold in multiples of 2 for $77.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0200K
Zoro #
G7205663
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
20

Details

Item
Cordset,D Key,PUR,Female,3 Pole,20 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red/White
Tab Info
ROHS,Cable Jacket Mtl,Knockout Dim,TL APP,IP Ratings,Cable Cross,CRT,Coupling Nut Mtl
Cable Jacket Material
PUR
Maximum Operating Temperature (F)
176
Voltage Rating (DC)
300
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Conductor Color 2
Red/Black
Poles
3
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
cRU Specification
E165657
Current Rating (amps)
4
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Conductor Color 1
Green
Cable Strand
26 X #36
Maximum Operating Temperature (C)
80

Description

Cordset,D Key,PUR,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.