Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 20 ft.

  • Mfr # 403C0200AK

  • Zoro # G7205410


product price: $46.69
/ea
Sold in multiples of 2 for $93.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0200AK
Zoro #
G7205410
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,D Key,PUR,Female,3 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PUR
Maximum Operating Temperature (F)
176
Current Rating (amps)
4
Tab Info
Cable Jacket Mtl,Knockout Dim,TL APP,Cable Cross,IP Ratings,CRT,Coupling Nut Mtl,ROHS
Conductor Color 2
Red/Black
Coupling Nut Plating
Clear Anodized
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Poles
3
Cable Jacket Color
Yellow
Cable Code
Auto
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Conductor Color 1
Green
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Wire Gauge
22 AWG
Conductor Color 3
Red/White
Maximum Operating Temperature (C)
80
CSA Specification
E165657

Description

Cordset,D Key,PUR,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.