Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 3 Pole, 20 ft.

  • Mfr # 403C0200K

  • Zoro # G7205322


product price: $39.89
/ea
Sold in multiples of 2 for $79.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0200K
Zoro #
G7205322
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
20
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,D Key,PUR,Female,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
4
Cable Jacket Material
PUR
Coupling Nut Plating
Clear Anodized
Poles
3
Conductor Color 2
Red/Black
cRU Specification
E165657
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Conductor Color 1
Green
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Wire Gauge
22 AWG
Cable Code
Auto
Tab Info
Cable Jacket Mtl,TL APP,CRT,ROHS,IP Ratings,Coupling Nut Mtl,Cable Cross,Knockout Dim
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
CSA Specification
E165657

Description

Cordset,D Key,PUR,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.