Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 12 ft.

  • Mfr # 404A0120K

  • Zoro # G7205639


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0120K
Zoro #
G7205639
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,4 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Poles
4
Conductor Color 4
Green
Cordset Configuration
Straight
Conductor Color 1
Red/Black
Voltage Rating (DC)
300
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PUR
Conductor Color 3
Red
Contact Resistance (Micro Ohms)
5
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,Knockout Dim,IP Ratings,TL APP,CRT,ROHS,Cable Cross
Coupling Nut Material
Aluminum
cRU Specification
E165657
Cable Jacket Color
Yellow
Current Rating (amps)
4
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4

Description

Cordset,D Key,PUR,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.