Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 12 ft.

  • Mfr # 404C0120AK

  • Zoro # G7205392


product price: $44.69
/ea
Sold in multiples of 2 for $89.38

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0120AK
Zoro #
G7205392
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Cable Length (ft)
12
Height (in)
1.26

Details

Item
Cordset,D Key,PUR,Female,4 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Tab Info
TL APP,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,CRT,ROHS,IP Ratings,Knockout Dim
Conductor Color 2
Red/White
Cable Jacket Material
PUR
Conductor Color 3
Red
Conductor Color 4
Green
Cordset Configuration
90 Degree
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/Black
Poles
4
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Cable Code
Auto
Maximum Operating Temperature (C)
80
Connector Style
MicroLink Dual Key
Insert Material
Nylon
CSA Specification
E165657
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36

Description

Cordset,D Key,PUR,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.