Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 20 ft.

  • Mfr # 404A0200AK

  • Zoro # G7205830


product price: $63.59
/ea
Sold in multiples of 2 for $127.18

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0200AK
Zoro #
G7205830
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,4 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Green
Cordset Configuration
Straight
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/Black
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Cable Jacket Material
PUR
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Current Rating (amps)
4
Wire Gauge
22 AWG
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Tab Info
TL APP,CRT,ROHS,Knockout Dim,Coupling Nut Mtl,IP Ratings,Cable Cross,Cable Jacket Mtl
Cable Strand
26 X #36
Conductor Color 2
Red/White
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Poles
4

Description

Cordset,D Key,PUR,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.