Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 20 ft.

  • Mfr # 404A0200K

  • Zoro # G7205611


product price: $55.99
/ea
Sold in multiples of 2 for $111.98

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0200K
Zoro #
G7205611
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,4 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Cordset Configuration
Straight
Tab Info
Knockout Dim,Coupling Nut Mtl,CRT,Cable Jacket Mtl,IP Ratings,TL APP,ROHS,Cable Cross
CSA Specification
E165657
Insert Material
Nylon
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Conductor Color 4
Green
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Poles
4
Conductor Color 3
Red
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Cable Jacket Material
PUR
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Wire Gauge
22 AWG
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Conductor Color 1
Red/Black

Description

Cordset,D Key,PUR,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.