Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 4 Pole, 20 ft.

  • Mfr # 404C0200AK

  • Zoro # G7205550


product price: $63.79
/ea
Sold in multiples of 2 for $127.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404C0200AK
Zoro #
G7205550
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
20
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,4 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Conductor Color 2
Red/White
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
cRU Specification
E165657
Cable Jacket Material
PUR
Current Rating (amps)
4
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 4
Green
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,CRT,ROHS,IP Ratings,Knockout Dim,TL APP,Coupling Nut Mtl,Cable Jacket Mtl
Coupling Nut Material
Aluminum
Poles
4
Cordset Configuration
90 Degree
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Conductor Color 3
Red
Conductor Color 1
Red/Black

Description

Cordset,D Key,PUR,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.