Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 12 ft.

  • Mfr # 405A0120AK

  • Zoro # G7205867


product price: $52.79
/ea
Sold in multiples of 2 for $105.58

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0120AK
Zoro #
G7205867
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,D Key,PUR,Female,5 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
CSA Specification
E165657
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Wire Gauge
22 AWG
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Conductor Color 5
Red/Black
Cable Code
Auto
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
176
Current Rating (amps)
4
Tab Info
Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Jacket Mtl,CRT,TL APP,Cable Cross,ROHS
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Cordset Configuration
Straight
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Poles
5
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Conductor Color 3
Green
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/White

Description

Cordset,D Key,PUR,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.