Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 12 ft.

  • Mfr # 405A0120K

  • Zoro # G7205587


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0120K
Zoro #
G7205587
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,5 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
Insert Material
Nylon
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Tab Info
Cable Cross,TL APP,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,CRT,Knockout Dim,ROHS
Cordset Configuration
Straight
Cable Strand
26 X #36
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Conductor Color 4
Red/Yellow
Conductor Color 1
Red/White
Cable Jacket Material
PUR
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Current Rating (amps)
4
Poles
5
Cable Code
Auto
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
176
Conductor Color 2
Red/White
Wiring Color Code
Auto CC
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 3
Green
Thread 1
1/2-20 UNF

Description

Cordset,D Key,PUR,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.