Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 12 ft.

  • Mfr # 405C0120K

  • Zoro # G7205383


product price: $51.39
/ea
Sold in multiples of 2 for $102.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0120K
Zoro #
G7205383
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.21
Height (in)
1.26

Details

Item
Cordset,D Key,PUR,Female,5 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Poles
5
Cable Strand
26 X #36
Maximum Operating Temperature (F)
176
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow
Conductor Color 3
Green
Tab Info
CRT,TL APP,ROHS,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,Knockout Dim
Cable Jacket Material
PUR
Conductor Color 5
Red/Black
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Cable Code
Auto

Description

Cordset,D Key,PUR,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.