Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 20 ft.

  • Mfr # 405A0200K

  • Zoro # G7205648


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0200K
Zoro #
G7205648
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
20

Details

Item
Cordset,D Key,PUR,Female,5 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Tab Info
CRT,IP Ratings,Cable Jacket Mtl,Knockout Dim,Cable Cross,ROHS,Coupling Nut Mtl,TL APP
Cable Code
Auto
Poles
5
CSA Specification
E165657
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Cordset Configuration
Straight
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Maximum Operating Temperature (F)
176
Conductor Color 4
Red/Yellow
Cable Jacket Material
PUR
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Cable Jacket Color
Yellow
Conductor Color 3
Green
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized

Description

Cordset,D Key,PUR,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.