Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 20 ft.

  • Mfr # 405C0200AK

  • Zoro # G7205523


product price: $82.39
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0200AK
Zoro #
G7205523
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
20
Height (in)
1.26

Details

Item
Cordset,D Key,PUR,Female,5 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
cRU Specification
E165657
Coupling Nut Material
Aluminum
Poles
5
Thread 1
1/2-20 UNF
Tab Info
Coupling Nut Mtl,ROHS,TL APP,IP Ratings,Cable Jacket Mtl,CRT,Knockout Dim,Cable Cross
Conductor Color 2
Red/White
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 1
Red/White
Current Rating (amps)
4
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Cable Strand
26 X #36
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Conductor Color 3
Green
Cable Jacket Color
Yellow
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PUR

Description

Cordset,D Key,PUR,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.