Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 5 Pole, 20 ft.

  • Mfr # 405C0200K

  • Zoro # G7205438


product price: $70.29
/ea
Sold in multiples of 2 for $140.58

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C0200K
Zoro #
G7205438
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.21

Details

Item
Cordset,D Key,PUR,Female,5 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Connector Style
MicroLink Dual Key
Cable Jacket Material
PUR
Cable Jacket Color
Yellow
cRU Specification
E165657
Cable Strand
26 X #36
Wire Gauge
22 AWG
Conductor Color 3
Green
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Poles
5
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
CSA Specification
E165657
Current Rating (amps)
4
Conductor Color 4
Red/Yellow
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
176
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Tab Info
Cable Jacket Mtl,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT,ROHS,Cable Cross,TL APP
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
80
Conductor Color 2
Red/White
Conductor Color 1
Red/White
O-Ring Material
Nitrile Rubber
Insert Material
Nylon

Description

Cordset,D Key,PUR,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.