Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 6 Pole, 12 ft.

  • Mfr # 406A0120K

  • Zoro # G7205751


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406A0120K
Zoro #
G7205751
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.22
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
12

Details

Item
Cordset,D Key,PUR,Female,6 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Red/Black
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Cable Jacket Material
PUR
Contact Carrier Material
Nylon
Conductor Color 6
Red/Blue
Conductor Color 1
Red/White
Cable Code
Auto
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Conductor Color 4
Red/Yellow
Current Rating (amps)
3
Tab Info
TL APP,IP Ratings,CRT,ROHS,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,Knockout Dim
Poles
6
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Insert Material
Nylon
Thread 1
1/2-20 UNF
Conductor Color 3
Green
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cordset Configuration
Straight
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Voltage Rating (DC)
300

Description

Cordset,D Key,PUR,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.