Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 6 Pole, 12 ft.

  • Mfr # 406C0120K

  • Zoro # G7205453


product price: $64.19
/ea
Sold in multiples of 2 for $128.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406C0120K
Zoro #
G7205453
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.22
Length (in)
1.07
Height (in)
1.26

Details

Item
Cordset,D Key,PUR,Female,6 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
80
Voltage Rating (AC)
250
Conductor Color 5
Red/Black
Voltage Rating (DC)
300
Cable Code
Auto
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Tab Info
Cable Jacket Mtl,ROHS,Coupling Nut Mtl,CRT,Cable Cross,TL APP,IP Ratings,Knockout Dim
Minimum Operating Temperature (C)
-20
Conductor Color 3
Green
Conductor Color 6
Red/Blue
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
176
Insert Material
Nylon
cRU Specification
E165657
Current Rating (amps)
3
Poles
6
Conductor Color 4
Red/Yellow
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF

Description

Cordset,D Key,PUR,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.