Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 6 Pole, 20 ft.

  • Mfr # 406A0200AK

  • Zoro # G7205858


product price: $82.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406A0200AK
Zoro #
G7205858
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
20
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,6 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
Tab Info
Knockout Dim,TL APP,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,IP Ratings,CRT
CSA Specification
E165657
cRU Specification
E165657
Conductor Color 3
Green
Conductor Color 6
Red/Blue
Conductor Color 4
Red/Yellow
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Maximum Operating Temperature (F)
176
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Current Rating (amps)
3
Cable Code
Auto
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Poles
6
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/White

Description

Cordset,D Key,PUR,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.