Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 6 Pole, 20 ft.

  • Mfr # 406C0200AK

  • Zoro # G7205569


product price: $86.79
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406C0200AK
Zoro #
G7205569
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.29
Height (in)
1.26
Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,D Key,PUR,Female,6 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Conductor Color 3
Green
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Cable Strand
26 X #36
Tab Info
Cable Cross,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,CRT,Cable Jacket Mtl,Knockout Dim
Cable Jacket Material
PUR
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Conductor Color 5
Red/Black
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Conductor Color 6
Red/Blue
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Current Rating (amps)
3
Wiring Color Code
Auto CC
cRU Specification
E165657
Poles
6
Conductor Color 4
Red/Yellow

Description

Cordset,D Key,PUR,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.