Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PUR, Female, 6 Pole, 20 ft.

  • Mfr # 406C0200K

  • Zoro # G7205289


product price: $89.49
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406C0200K
Zoro #
G7205289
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
20
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,D Key,PUR,Female,6 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
3
Insert Material
Nylon
Maximum Operating Temperature (C)
80
Conductor Color 4
Red/Yellow
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Conductor Color 6
Red/Blue
Conductor Color 1
Red/White
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Poles
6
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
Contact Carrier Material
Nylon
Cable Jacket Material
PUR
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Conductor Color 3
Green
Conductor Color 2
Red/White
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Tab Info
ROHS,Cable Cross,Knockout Dim,Coupling Nut Mtl,CRT,IP Ratings,Cable Jacket Mtl,TL APP

Description

Cordset,D Key,PUR,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.