Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Braid, Fem, 2 Pole, 6 ft.

  • Mfr # 202C0060G

  • Zoro # G7206899


product price: $22.19
/ea
Sold in multiples of 4 for $88.76

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C0060G
Zoro #
G7206899
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Height (in)
1.26
Cable Length (ft)
6
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Braid,Fem,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
CSA Specification
E165657
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Thread 1
1/2-20 UNF
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
cRU Specification
E165657
Poles
2
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
221
Cable Code
Auto
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Tab Info
Cable Cross,Coupling Nut Mtl,ROHS,Cable Jacket Mtl,Knockout Dim,TL APP,CRT,IP Ratings
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Cable Strand
26 X #36
Conductor Color 1
Brown
Conductor Color 2
Blue
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized

Description

Cordset,D Key,PVC,Braid,Fem,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.