Zoro Homepage

Cordset, D Key, PVC, Braid, Fem, 3 Pole, 6 ft.

  • Mfr # 203C0060G

  • Zoro # G7206923


product price: $23.69
/ea
Sold in multiples of 4 for $94.76

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203C0060G
Zoro #
G7206923
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
6
Height (in)
1.26
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23

Description

Cordset,D Key,PVC,Braid,Fem,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.