Zoro Homepage

Cordset, D Key, PVC, Braid, Fem, 5 Pole, 6 ft.

  • Mfr # 205C0060G

  • Zoro # G7207048


product price: $37.69
/ea
Sold in multiples of 2 for $75.38

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205C0060G
Zoro #
G7207048
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
6
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Braid,Fem,5 Pole,6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Conductor Color 3
Green
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Wiring Color Code
Auto CC
CSA Specification
E165657
Cable Strand
26 X #36
Conductor Color 4
Red/Yellow
Poles
5
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Thread 1
1/2-20 UNF
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Tab Info
TL APP,Coupling Nut Mtl,Cable Cross,IP Ratings,Knockout Dim,Cable Jacket Mtl,CRT,ROHS
Wire Gauge
22 AWG
Conductor Color 5
Red/Black
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221

Description

Cordset,D Key,PVC,Braid,Fem,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.