Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 12 ft.

  • Mfr # 202A0120G

  • Zoro # G7207230


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A0120G
Zoro #
G7207230
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
12
Length (in)
1.85

Details

Item
Cordset,D Key,PVC,Female,2 Pole,12 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Tab Info
CRT,Cable Jacket Mtl,IP Ratings,ROHS,Coupling Nut Mtl,TL APP,Knockout Dim,Cable Cross
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Conductor Color 2
Blue
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Cordset Configuration
Straight
Poles
2
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon
Cable Code
Auto
Current Rating (amps)
4
Cable Jacket Material
PVC
Voltage Rating (DC)
300
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Conductor Color 1
Brown

Description

Cordset,D Key,PVC,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.