Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 20 ft.

  • Mfr # 202A0200G

  • Zoro # G7207197


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A0200G
Zoro #
G7207197
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,D Key,PVC,Female,2 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cable Code
Auto
Insert Material
Nylon
CSA Specification
E165657
Coupling Nut Material
Aluminum
Conductor Color 2
Blue
Contact Carrier Material
Nylon
Current Rating (amps)
4
Tab Info
IP Ratings,Cable Cross,TL APP,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,CRT
Poles
2
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PVC
Conductor Color 1
Brown
Cable Strand
26 X #36
Wire Gauge
22 AWG
Cordset Configuration
Straight
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF

Description

Cordset,D Key,PVC,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.