Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 20 ft.

  • Mfr # 202A0200T

  • Zoro # G7207039


product price: $34.99
/ea
Sold in multiples of 3 for $104.97

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A0200T
Zoro #
G7207039
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.17

Details

Item
Cordset,D Key,PVC,Female,2 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Cordset Configuration
Straight
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Conductor Color 1
Brown
Cable Code
Auto
Tab Info
Cable Cross,ROHS,Coupling Nut Mtl,CRT,Cable Jacket Mtl,TL APP,IP Ratings,Knockout Dim
Coupling Nut Plating
Clear Anodized
CSA Specification
E165657
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Conductor Color 2
Blue
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Cable Strand
26 X #36
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Poles
2
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Current Rating (amps)
4

Description

Cordset,D Key,PVC,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.