Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 20 ft.

  • Mfr # 202C0200G

  • Zoro # G7206941


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C0200G
Zoro #
G7206941
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,2 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Current Rating (amps)
4
Poles
2
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
cRU Specification
E165657
Cordset Configuration
90 Degree
Coupling Nut Material
Aluminum
Tab Info
Knockout Dim,Cable Cross,CRT,TL APP,ROHS,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl
Cable Jacket Material
PVC
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Conductor Color 2
Blue
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized

Description

Cordset,D Key,PVC,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.