Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 20 ft.

  • Mfr # 202C0200T

  • Zoro # G7206759


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C0200T
Zoro #
G7206759
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.17
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,2 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
CSA Specification
E165657
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Cable Strand
26 X #36
Conductor Color 2
Blue
Conductor Color 1
Brown
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Tab Info
Coupling Nut Mtl,TL APP,IP Ratings,Knockout Dim,Cable Jacket Mtl,ROHS,Cable Cross,CRT
Poles
2
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Cable Code
Auto
Wiring Color Code
Auto CC

Description

Cordset,D Key,PVC,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.