Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 3 Pole, 12 ft.

  • Mfr # 203A0120G

  • Zoro # G7207258


product price: $30.79
/ea
Sold in multiples of 3 for $92.37

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203A0120G
Zoro #
G7207258
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
12
Length (in)
1.85

Details

Item
Cordset,D Key,PVC,Female,3 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Current Rating (amps)
4
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Green
Tab Info
TL APP,Coupling Nut Mtl,IP Ratings,CRT,Cable Cross,Knockout Dim,Cable Jacket Mtl,ROHS
Voltage Rating (AC)
250
Cable Strand
26 X #36
cRU Specification
E165657
Voltage Rating (DC)
300
Conductor Color 2
Red/Black
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Conductor Color 3
Red/White
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Poles
3
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Cable Code
Auto
Cable Jacket Color
Yellow

Description

Cordset,D Key,PVC,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.