Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 3 Pole, 12 ft.

  • Mfr # 203A0120T

  • Zoro # G7207188


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203A0120T
Zoro #
G7207188
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,3 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Cordset Configuration
Straight
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/Black
Tab Info
CRT,ROHS,Cable Cross,IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,TL APP
Maximum Operating Temperature (C)
105
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Poles
3
Contact Resistance (Micro Ohms)
5
Thread 1
1/2-20 UNF
Cable Jacket Material
PVC
CSA Specification
E165657
Insert Material
Nylon
Conductor Color 1
Green
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Conductor Color 3
Red/White
Cable Code
Auto
Minimum Operating Temperature (C)
-20

Description

Cordset,D Key,PVC,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.