Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 3 Pole, 20 ft.

  • Mfr # 203A0200G

  • Zoro # G7207160


product price: $40.39
/ea
Sold in multiples of 2 for $80.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203A0200G
Zoro #
G7207160
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,D Key,PVC,Female,3 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Poles
3
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Tab Info
TL APP,Cable Cross,Coupling Nut Mtl,CRT,Cable Jacket Mtl,ROHS,IP Ratings,Knockout Dim
Conductor Color 3
Red/White
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/Black
Conductor Color 1
Green
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Cable Code
Auto
Insert Material
Nylon
CSA Specification
E165657
Maximum Operating Temperature (F)
221
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Cable Jacket Material
PVC

Description

Cordset,D Key,PVC,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.