Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 3 Pole, 20 ft.

  • Mfr # 203C0200G

  • Zoro # G7206908


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203C0200G
Zoro #
G7206908
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Height (in)
1.26
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.07

Details

Item
Cordset,D Key,PVC,Female,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Red/White
Minimum Operating Temperature (C)
-20
Tab Info
ROHS,Knockout Dim,CRT,IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,TL APP,Cable Cross
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
105
Conductor Color 1
Green
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Thread 1
1/2-20 UNF
Insert Material
Nylon
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Current Rating (amps)
4
CSA Specification
E165657
Maximum Operating Temperature (F)
221
Poles
3
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Cordset Configuration
90 Degree
Conductor Color 2
Red/Black
Cable Jacket Color
Yellow

Description

Cordset,D Key,PVC,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.