Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 3 Pole, 20 ft.

  • Mfr # 203C0200T

  • Zoro # G7206722


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203C0200T
Zoro #
G7206722
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Cable Length (ft)
20
Height (in)
1.26
Length (in)
1.07

Details

Item
Cordset,D Key,PVC,Female,3 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Dual Key
Tab Info
Coupling Nut Mtl,TL APP,Cable Jacket Mtl,CRT,IP Ratings,ROHS,Cable Cross,Knockout Dim
Conductor Color 2
Red/Black
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Current Rating (amps)
4
Insert Material
Nylon
Cable Strand
26 X #36
Conductor Color 1
Green
Cordset Configuration
90 Degree
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
cRU Specification
E165657
Conductor Color 3
Red/White
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Poles
3
O-Ring Material
Nitrile Rubber

Description

Cordset,D Key,PVC,Female,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.