Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 12 ft.

  • Mfr # 204A0120G

  • Zoro # G7207221


product price: $41.59
/ea
Sold in multiples of 2 for $83.18

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204A0120G
Zoro #
G7207221
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,D Key,PVC,Female,4 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Tab Info
Coupling Nut Mtl,IP Ratings,ROHS,Knockout Dim,CRT,Cable Jacket Mtl,TL APP,Cable Cross
Minimum Operating Temperature (C)
-20
Conductor Color 4
Green
Cordset Configuration
Straight
CSA Specification
E165657
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Poles
4
cRU Specification
E165657
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Conductor Color 3
Red
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
221
Cable Strand
26 X #36
Coupling Nut Plating
Clear Anodized
Cable Code
Auto

Description

Cordset,D Key,PVC,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.