Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 12 ft.

  • Mfr # 204C0120G

  • Zoro # G7206932


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0120G
Zoro #
G7206932
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,4 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
CSA Specification
E165657
Contact Carrier Material
Nylon
Cordset Configuration
90 Degree
Maximum Operating Temperature (C)
105
Current Rating (amps)
4
Voltage Rating (DC)
300
Tab Info
Knockout Dim,TL APP,IP Ratings,ROHS,Cable Cross,CRT,Coupling Nut Mtl,Cable Jacket Mtl
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Insert Material
Nylon
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Conductor Color 3
Red
Cable Strand
26 X #36
Conductor Color 1
Red/Black
Conductor Color 4
Green
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Jacket Material
PVC
cRU Specification
E165657
Minimum Operating Temperature (C)
-20

Description

Cordset,D Key,PVC,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.