Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 12 ft.

  • Mfr # 204C0120T

  • Zoro # G7206847


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0120T
Zoro #
G7206847
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,4 Pole,12 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
4
Cable Jacket Color
Yellow
Conductor Color 1
Red/Black
Tab Info
Coupling Nut Mtl,Knockout Dim,TL APP,IP Ratings,Cable Jacket Mtl,ROHS,CRT,Cable Cross
Voltage Rating (DC)
300
Conductor Color 4
Green
Voltage Rating (AC)
250
Cable Code
Auto
Wiring Color Code
Auto CC
cRU Specification
E165657
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Cable Jacket Material
PVC
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Current Rating (amps)
4
Conductor Color 2
Red/White
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Conductor Color 3
Red
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key

Description

Cordset,D Key,PVC,Female,4 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.