Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 20 ft.

  • Mfr # 204A0200G

  • Zoro # G7207273


product price: $55.99
/ea
Sold in multiples of 2 for $111.98

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204A0200G
Zoro #
G7207273
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,4 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Current Rating (amps)
4
Poles
4
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
cRU Specification
E165657
Conductor Color 3
Red
Conductor Color 1
Red/Black
Tab Info
IP Ratings,Coupling Nut Mtl,TL APP,ROHS,Knockout Dim,Cable Cross,Cable Jacket Mtl,CRT
Insert Material
Nylon
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Cordset Configuration
Straight
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Conductor Color 4
Green
Wire Gauge
22 AWG
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
CSA Specification
E165657
Maximum Operating Temperature (C)
105
Coupling Nut Material
Aluminum
Cable Code
Auto
Cable Jacket Material
PVC

Description

Cordset,D Key,PVC,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.