Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 4 Pole, 20 ft.

  • Mfr # 204C0200G

  • Zoro # G7207020


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204C0200G
Zoro #
G7207020
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.25
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,4 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Tab Info
CRT,Cable Cross,Cable Jacket Mtl,TL APP,Knockout Dim,Coupling Nut Mtl,IP Ratings,ROHS
Current Rating (amps)
4
Cable Strand
26 X #36
Cordset Configuration
90 Degree
Cable Code
Auto
Coupling Nut Material
Aluminum
Conductor Color 4
Green
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Thread 1
1/2-20 UNF
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Poles
4
Voltage Rating (AC)
250
Conductor Color 2
Red/White
Minimum Operating Temperature (C)
-20
Conductor Color 3
Red
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/Black
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Cable Jacket Material
PVC

Description

Cordset,D Key,PVC,Female,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.