Zoro Homepage

Cordset, D Key, PVC, Female, 5 Pole, 12 ft.

  • Mfr # 205A0120G

  • Zoro # G7207337


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A0120G
Zoro #
G7207337
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,D Key,PVC,Female,5 Pole,12 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Insert Material
Nylon
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Conductor Color 1
Red/White
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Conductor Color 5
Red/Black
Thread 1
1/2-20 UNF
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Tab Info
Knockout Dim,IP Ratings,TL APP,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,CRT,ROHS
Conductor Color 4
Red/Yellow
Conductor Color 3
Green
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Conductor Color 2
Red/White
Voltage Rating (AC)
250
CSA Specification
E165657
Current Rating (amps)
4
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
221
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Cable Code
Auto
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Poles
5
Coupling Nut Material
Aluminum

Description

Cordset,D Key,PVC,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.