Zoro Homepage

Cordset, D Key, PVC, Female, 5 Pole, 12 ft.

  • Mfr # 205C0120T

  • Zoro # G7206829


product price: $43.29
/ea
Sold in multiples of 2 for $86.58

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205C0120T
Zoro #
G7206829
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,5 Pole,12 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Cable Code
Auto
CSA Specification
E165657
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Cordset Configuration
90 Degree
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Conductor Color 4
Red/Yellow
Wire Gauge
22 AWG
cRU Specification
E165657
Tab Info
ROHS,Knockout Dim,Cable Cross,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,CRT,TL APP
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/White
Poles
5
Conductor Color 5
Red/Black
Conductor Color 3
Green
Voltage Rating (AC)
250
Current Rating (amps)
4
Cable Strand
26 X #36
Cable Jacket Material
PVC
Conductor Color 2
Red/White
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5

Description

Cordset,D Key,PVC,Female,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.