Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 5 Pole, 20 ft.

  • Mfr # 205A0200G

  • Zoro # G7207300


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205A0200G
Zoro #
G7207300
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
20
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,5 Pole,20 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
Wire Gauge
22 AWG
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
cRU Specification
E165657
Insert Material
Nylon
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
Thread 1
1/2-20 UNF
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
CSA Specification
E165657
Maximum Operating Temperature (C)
105
Tab Info
Cable Jacket Mtl,IP Ratings,TL APP,Cable Cross,CRT,Coupling Nut Mtl,Knockout Dim,ROHS
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Cable Strand
26 X #36
Poles
5
Conductor Color 5
Red/Black
Voltage Rating (DC)
300
Conductor Color 3
Green
Cable Code
Auto
Contact Resistance (Micro Ohms)
5

Description

Cordset,D Key,PVC,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.