Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 5 Pole, 20 ft.

  • Mfr # 205C0200T

  • Zoro # G7206838


product price: $55.19
/ea
Sold in multiples of 2 for $110.38

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205C0200T
Zoro #
G7206838
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
20
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,D Key,PVC,Female,5 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
105
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Insert Material
Nylon
Current Rating (amps)
4
Cable Jacket Material
PVC
Poles
5
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Conductor Color 5
Red/Black
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Tab Info
Coupling Nut Mtl,CRT,ROHS,Cable Cross,Cable Jacket Mtl,Knockout Dim,TL APP,IP Ratings
Conductor Color 1
Red/White
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Wire Gauge
22 AWG
Cable Jacket Color
Yellow
CSA Specification
E165657
Voltage Rating (AC)
250
cRU Specification
E165657
Conductor Color 4
Red/Yellow

Description

Cordset,D Key,PVC,Female,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.