Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 12 ft.

  • Mfr # 206C0120T

  • Zoro # G7206917


product price: $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C0120T
Zoro #
G7206917
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.22
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,6 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Cable Strand
26 X #36
cRU Specification
E165657
Conductor Color 6
Red/Blue
Connector Style
MicroLink Dual Key
Current Rating (amps)
3
Conductor Color 2
Red/White
Conductor Color 5
Red/Black
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Cable Code
Auto
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Conductor Color 1
Red/White
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Conductor Color 4
Red/Yellow
Cordset Configuration
90 Degree
Cable Jacket Material
PVC
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Poles
6
Tab Info
Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,ROHS,CRT,Cable Cross,Knockout Dim,TL APP
CSA Specification
E165657

Description

Cordset,D Key,PVC,Female,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.