Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 20 ft.

  • Mfr # 206A0200G

  • Zoro # G7207370


product price: $76.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A0200G
Zoro #
G7207370
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
20

Details

Item
Cordset,D Key,PVC,Female,6 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
CSA Specification
E165657
Conductor Color 3
Green
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Insert Material
Nylon
Cable Jacket Material
PVC
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Conductor Color 6
Red/Blue
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Cordset Configuration
Straight
Maximum Operating Temperature (C)
105
Current Rating (amps)
3
Conductor Color 5
Red/Black
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Tab Info
Cable Jacket Mtl,Knockout Dim,Cable Cross,TL APP,Coupling Nut Mtl,ROHS,CRT,IP Ratings
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
cRU Specification
E165657
Conductor Color 4
Red/Yellow
Poles
6

Description

Cordset,D Key,PVC,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.