Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 20 ft.

  • Mfr # 206A0200T

  • Zoro # G7207267


product price: $61.39
/ea
Sold in multiples of 2 for $122.78

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A0200T
Zoro #
G7207267
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
20
Length (in)
1.85

Details

Item
Cordset,D Key,PVC,Female,6 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Cable Jacket Material
PVC
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Conductor Color 5
Red/Black
Maximum Operating Temperature (C)
105
Conductor Color 1
Red/White
Current Rating (amps)
3
Voltage Rating (DC)
300
Poles
6
Cable Code
Auto
Conductor Color 2
Red/White
Wire Gauge
22 AWG
Tab Info
CRT,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,Knockout Dim,IP Ratings,Cable Cross,TL APP
Cordset Configuration
Straight
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Conductor Color 6
Red/Blue
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Cable Strand
26 X #36
cRU Specification
E165657
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Conductor Color 3
Green

Description

Cordset,D Key,PVC,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.