Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 20 ft.

  • Mfr # 206C0200G

  • Zoro # G7206969


product price: $72.39
/ea

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Cable Jacket Mtl,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,Cable Cross,Knockout Dim,CRT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C0200G
Zoro #
G7206969
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
20
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.29
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,6 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
Cable Jacket Mtl,TL APP,Coupling Nut Mtl,ROHS,IP Ratings,Cable Cross,Knockout Dim,CRT
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Insert Material
Nylon
CSA Specification
E165657
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
cRU Specification
E165657
Cable Strand
26 X #36
Conductor Color 5
Red/Black
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
Poles
6
Cable Jacket Material
PVC
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/White
Cable Code
Auto
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Conductor Color 6
Red/Blue
Contact Resistance (Micro Ohms)
5
Current Rating (amps)
3
Conductor Color 3
Green
Maximum Operating Temperature (C)
105
Conductor Color 1
Red/White

Description

Cordset,D Key,PVC,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.