Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 6 Pole, 20 ft.

  • Mfr # 206C0200T

  • Zoro # G7206978


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206C0200T
Zoro #
G7206978
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.22
Length (in)
1.07
Cable Length (ft)
20

Details

Item
Cordset,D Key,PVC,Female,6 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Poles
6
Wiring Color Code
Auto CC
Conductor Color 4
Red/Yellow
Cable Jacket Material
PVC
Conductor Color 5
Red/Black
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Cable Code
Auto
Voltage Rating (AC)
250
Tab Info
Knockout Dim,TL APP,CRT,Coupling Nut Mtl,Cable Cross,IP Ratings,ROHS,Cable Jacket Mtl
Current Rating (amps)
3
Conductor Color 6
Red/Blue
Cable Strand
26 X #36
cRU Specification
E165657
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/White
Insert Material
Nylon
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Conductor Color 3
Green

Description

Cordset,D Key,PVC,Female,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.