Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 2 Pole, 12 ft.

  • Mfr # 402C0120AQ

  • Zoro # G7209601


product price: $29.19
/ea
Sold in multiples of 3 for $87.57

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0120AQ
Zoro #
G7209601
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.07
Width (in)
0.57
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,D Key,TPE,Female,2 Pole,12 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
TPE
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Poles
2
Maximum Operating Temperature (C)
80
Cable Code
Auto
CSA Specification
E165657
Conductor Color 1
Brown
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Cable Strand
41 X #34
Minimum Operating Temperature (C)
-20
Tab Info
ROHS,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,TL APP,Knockout Dim,CRT,IP Ratings
Maximum Operating Temperature (F)
176
Current Rating (amps)
5
Conductor Color 2
Blue
Cordset Configuration
90 Degree
Wire Gauge
18 AWG
cRU Specification
E165657
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber

Description

Cordset,D Key,TPE,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.