Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 2 Pole, 20 ft.

  • Mfr # 402A0200AQ

  • Zoro # G7209671


product price: $38.89
/ea
Sold in multiples of 2 for $77.78

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0200AQ
Zoro #
G7209671
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,D Key,TPE,Female,2 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
CSA Specification
E165657
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Conductor Color 1
Brown
Tab Info
IP Ratings,ROHS,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,CRT,Knockout Dim,Cable Cross
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Cable Code
Auto
Connector Style
MicroLink Dual Key
Poles
2
Wire Gauge
18 AWG
Conductor Color 2
Blue
Cable Strand
41 X #34
Maximum Operating Temperature (C)
80
Insert Material
Nylon
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Cordset Configuration
Straight
Current Rating (amps)
5
cRU Specification
E165657
Voltage Rating (AC)
250

Description

Cordset,D Key,TPE,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.