Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 2 Pole, 20 ft.

  • Mfr # 402C0200AQ

  • Zoro # G7209577


product price: $37.99
/ea
Sold in multiples of 2 for $75.98

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402C0200AQ
Zoro #
G7209577
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Cable Length (ft)
20
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,D Key,TPE,Female,2 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Wiring Color Code
Auto CC
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
cRU Specification
E165657
Cable Strand
41 X #34
CSA Specification
E165657
Cordset Configuration
90 Degree
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
80
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Cable Code
Auto
Conductor Color 1
Brown
Tab Info
CRT,IP Ratings,TL APP,Cable Cross,ROHS,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Conductor Color 2
Blue
Current Rating (amps)
5
Poles
2
Maximum Operating Temperature (F)
176

Description

Cordset,D Key,TPE,Female,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.