Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, TPE, Female, 3 Pole, 12 ft.

  • Mfr # 403A0120AQ

  • Zoro # G7209717


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403A0120AQ
Zoro #
G7209717
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,D Key,TPE,Female,3 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Conductor Color 1
Green
Cable Jacket Color
Yellow
Conductor Color 3
Red/White
Tab Info
IP Ratings,ROHS,CRT,Cable Cross,TL APP,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Cable Strand
41 X #34
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
CSA Specification
E165657
Coupling Nut Material
Aluminum
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Current Rating (amps)
5
Poles
3
Insert Material
Nylon
Cable Code
Auto
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Cordset Configuration
Straight
Contact Carrier Material
Nylon
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Conductor Color 2
Red/Black
Contact Resistance (Micro Ohms)
5

Description

Cordset,D Key,TPE,Female,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.